Shop All Safety Glasses
Zoro Select
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # 9G285
Zoro # G4045413
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9G285
- Zoro # G4045413
- UPC # 766868652156
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series LW2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Smoke/Clear, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH4X0025VP)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- ZORO SELECT Safety Glasses, Clear Anti-Fog (1715C/AF)
- DEWALT Glasses Safety Smoke Protector (DPG54-2C)
- EDGE Salita Anti-Fog Safety Glasses Silver Mirror Lens Black Frame 1 pk (SL117)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- ZAYAAN HEALTH Boxer Gray Lens Black Temple Safety Glasses (ZH-BXSG-GYLBKT-MS16)
- Zoro Select Safety Glasses