Shop All Hose Safety Cables
Zoro Select
Safety Cable, Hose to Hose, Steel, 3/8
Mfr # 802G68
Zoro # G311363297
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Maximum Inside Diameter 4 in
- Safety Cable Type Whip Check Safety Cable
- Eye Inside Length 31.5 in
- Whip Check Cable Type Hose to Hose
- For Use On Pneumatic Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 802G68
- Zoro # G311363297
- Country of Origin Taiwan, Province of China
- Category Hose Safety Cables
Dimensions
For Hose Maximum Inside Diameter | 4 in |
Eye Inside Length | 31.5 in |
For Hose Minimum Inside Diameter | 4 in |
Cable Diameter | 3/8 in |
Overall Length | 44 in |
Details
Item | Hose Safety Cable |
Safety Cable Type | Whip Check Safety Cable |
Whip Check Cable Type | Hose to Hose |
For Use On | Pneumatic Hose |
Material | Steel |
Material Grade | 1045 |
For Maximum Hose Pressure | 125 psi |
Finish | Zinc Plated |
End Type | Crimped Eye with Ferrule |
Number of Plies | 7 |
Description
Hose Safety Cable, Cable Diameter 3/8 in, End Type Crimped Eye with Ferrule, Eye Inside Length 31.5 in, Finish Zinc Plated, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 4 in, For Maximum Hose Pressure 125 psi, For Use On Pneumatic Hose, Material Steel, Material Grade 1045, Number of Plies 7, Overall Length 44 in, Safety Cable Type Whip Check Safety Cable, Whip Check Cable Type Hose to Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/8 (802G69)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- ZORO SELECT Lanyard, Nylon, PK25 (3LX84)
- ZORO SELECT Cable, Safety, 1/8 In (3MC05)
- Zoro Select Hose Safety Cables