Shop All Safety Cabinets
Zoro Select
Safety Cabinet, Escape, 27-1/2" H, 11-3/4" W, Yellow
Mfr # 6ATL8
Zoro # G4334583
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Depth 10"
- Height 27 1/2 in
- Construction Plastic
- Includes Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ATL8
- Zoro # G4334583
- UPC # 190735561300
- Country of Origin United Kingdom
- Category Safety Cabinets
Dimensions
Width | 11 3/4 in |
Depth | 10" |
Height | 27 1/2 in |
Dimensions | 27-1/2 in H x 11-3/4 in W |
Length | 28 in |
Exterior Depth | 10 in |
Exterior Height | 27 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 27-1/2 in H x 11-3/4 in W |
Exterior Width | 11 3/4 in |
Details
Construction | Plastic |
Item | Safety Cabinet |
Includes | Labels |
Color | Yellow |
Material | Plastic |
For Use With | SCBA |
Storage Type | Cabinet |
Cabinet Format | Cabinet |
Description
Safety Cabinet, 27 1/2 in Height, 28 in Length, 11 3/4 in Width, Plastic, Storage Type Cabinet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP122VS (MCSP122VS)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 90421)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- Zoro Select Safety Cabinets