Shop All Bollards
Zoro Select
Safety Bollard, Length 36 In, Yellow
Mfr # 1GUD7
Zoro # G1064917
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping Yes
- Overall Length 10 in
- Overall Height 36 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1GUD7
- Zoro # G1064917
- UPC # 190735400739
- Country of Origin China
- Category Bollards
Dimensions
Overall Length | 10 in |
Overall Height | 36 in |
Overall Width | 10 in |
Outside Dia. | 5 1/2 in |
Finished Height | 36 in |
Mounting Dimension | Spaced 8" on center |
Mounting Hole Dia. | 7/8 in |
Mounting Plate Dimensions | 10 in x 10 in x 3/8 in |
Installed Height | 36 in |
Mounting Hole Length | 1 1/4 in |
Outside Diameter | 5 1/2 in |
Mounting Hole Width | 7/8 in |
Manufacturer Warranty Length | 1 yr |
Inside Diameter | 5 in |
Mounting Hole Diameter | 7/8 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 10 in, Overall Width 10 in, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 22 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU1802TX6)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- ZORO SELECT Bollard, 4", Dome, Stainless Steel, Natural (SSB04040-D)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes (1737YRS)
- Zoro Select Bollards