Shop All Door Thresholds
Zoro Select
Saddle Threshold, Fluted Top, 6 ft., Bronze
Mfr # 5MFJ1
Zoro # G2910424
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Brown
- Width 6 in
- Material Aluminum
- Standards UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MFJ1
- Zoro # G2910424
- UPC # 190735529089
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 6 in |
Height | 1/2 in |
Details
Color | Brown |
Material | Aluminum |
Standards | UL Certified |
ADA Compliant | ADA Compliant |
Finish | Bronze |
Item | Saddle Threshold |
Surface Type | Fluted Top |
Includes | Mounting screws |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 6 in, Height 1/2 in, Length 6 ft, Material Aluminum, Standards UL Certified, ADA Compliant, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.165 Bottom Crown Pins (L165-B3)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- MTD Spring-Torsion 46 (732-04438)
- GARLOCK Gasket, 4 In, TufFlex (A40MPGR-TF-400-E)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR2)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (2RRL4)
- ZORO SELECT Saddle Threshold, Smooth/Fluted Top, 3 ft. (1VZR4)
- ZORO SELECT Saddle Threshold, Smooth Top, 3 ft, Alum (2RRK7)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- Zoro Select Door Thresholds