Shop All Door Thresholds
Zoro Select
Saddle Threshold, Fluted Top, 6 ft., Alum
Mfr # 29520229
Zoro # G1091991
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 in
- Material Aluminum
- ADA Compliant ADA Compliant
- Includes Mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29520229
- Zoro # G1091991
- UPC # 190735529102
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 6 in |
Height | 1/4 in |
Details
Color | Silver |
Material | Aluminum |
ADA Compliant | ADA Compliant |
Includes | Mounting screws |
Finish | Aluminum |
Standards | UL Certified |
Surface Type | Fluted Top |
Item | Saddle Threshold |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 in, Height 1/4 in, Length 6 ft, Material Aluminum, Standards UL Certified, ADA Compliant, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- KOHLER O-Ring Kit (1362501)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (5MFJ4)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- ZORO SELECT Saddle Threshold, Smooth Top, 3 ft, Alum (2RRK7)
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (2RRL4)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- Zoro Select Door Bottoms, Thresholds & Seals