Shop All Door Thresholds
This Product is Discontinued
Zoro Select
Saddle Threshold, Fluted Top, 6 ft., Alum (Discontinued)
Mfr # 29520022
Zoro # G1503101
This Product is Discontinued
Key Features
- Length 6 ft
- Color Silver
- Width 4 in
- Material Stainless Steel
- Surface Type Fluted Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29520022
- Zoro # G1503101
- UPC # 190735450697
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 4 in |
Height | 1/2 in |
Details
Color | Silver |
Material | Stainless Steel |
Surface Type | Fluted Top |
Finish | Aluminum |
Standards | UL |
Item | Saddle Threshold |
ADA Compliant | ADA Compliant |
Thickness | 0.09 in |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/2 in, Length 6 ft, Thickness 0.09 in, Material Stainless Steel, Standards UL, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.