Shop All Door Thresholds
Zoro Select
Saddle Threshold, Fluted Top, 3 ft., Alum
Mfr # 5MFJ4
Zoro # G1246472
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 in
- Material Aluminum
- ADA Compliant ADA Compliant
- Standards UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFJ4
- Zoro # G1246472
- UPC # 190735529096
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 6 in |
Height | 1/4 in |
Details
Color | Silver |
Material | Aluminum |
Item | Saddle Threshold |
ADA Compliant | ADA Compliant |
Standards | UL Certified |
Finish | Aluminum |
Surface Type | Fluted Top |
Includes | Mounting screws |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 in, Height 1/4 in, Length 3 ft, Material Aluminum, Standards UL Certified, ADA Compliant, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2016-2020 Mitsubishi Mirage G4 / 4-Button Smart Key Shell with MIT11R emergency key (SKS-MIT-031)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- KWIKSET Winston Passage Lock w/RCAL Latch and RC (SL1000WI-26DV1)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520229)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR2)
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520026)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- ZORO SELECT Saddle Threshold, Smooth/Fluted Top, 3 ft. (1VZR4)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- Zoro Select Door Thresholds