Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 2 In
Mfr # 867V-420CSR
Zoro # G1706004
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in, 4 in
- Outlet Pipe Size 2 in
- Material CPVC
- Gasket Material VITON
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 867V-420CSR
- Zoro # G1706004
- UPC # 54211821206
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in, 4 in |
Outlet Pipe Size | 2 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 5 13/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Saddle, CPVC, Schedule 80, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 2 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Etf617A Back Check Tee Assembly (3365461)
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER (113-494)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- KOHLER Plate, Tank (1014065)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In (867V-337CSR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In (466E-337)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (466E-417)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- Zoro Select Plumbing Accessories