Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 2 In
Mfr # 467E-420SR
Zoro # G3079745
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 2 in
- Material PVC
- Type Two piece
- Max. Pressure 235 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 467E-420SR
- Zoro # G3079745
- UPC # 54211790120
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 2 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 5 13/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Details
Material | PVC |
Type | Two piece |
Max. Pressure | 235 psi |
Schedule | Schedule 40 |
Gasket Material | EPDM |
Standards | LPCB |
Max. Temp. | 73 Degrees F |
Item | Saddle Clamp |
Outlet Connection | 2 in (FNPT) Socket |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Color | White |
Pipe Fitting Material | PVC |
Fitting Side C Gender | Female |
Specific Fitting Shape | Saddle |
Fitting Side C Type | NPT |
Seal Material | EPDM |
Description
Saddle, PVC, Schedule 40, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 2 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-390003)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (466E-417)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867V-419CSR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867V-338CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (466E-530)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- Zoro Select Plumbing Accessories