Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 2 In
Mfr # 466E-420
Zoro # G3028961
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 2 in
- Material PVC
- Max. Temp. 73 Degrees F
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466E-420
- Zoro # G3028961
- UPC # 54211800805
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 2 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 5 13/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Material | PVC |
Max. Temp. | 73 Degrees F |
Standards | LPCB |
Type | Two piece |
Item | Saddle Clamp |
Max. Pressure | 235 psi |
Schedule | Schedule 40 |
Gasket Material | EPDM |
Outlet Connection | 2 in (F) Socket |
Color | White |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Pipe Fitting Material | PVC |
Seal Material | EPDM |
Fitting Side C Type | Socket |
Fitting Side C Gender | Female |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 40, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Toilet (1145294-0)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- FLEXTRON Gas Line Hose 3/8'' O.D.x60'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-60H)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (466E-527)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867V-422CSR)
- COOL KITCHEN 516-2GPK2 Galvanized Split Ring Hanger 0.5 in. (CO880516)
- Zoro Select Plumbing Accessories