Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 1/2 In
Mfr # 466E-415
Zoro # G2421255
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1/2 in
- Material PVC
- Required Hole Size (In.) 1 1/8 in
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466E-415
- Zoro # G2421255
- UPC # 54211800751
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1/2 in |
Required Hole Size (In.) | 1 1/8 in |
Overall Length | 5 13/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Material | PVC |
Schedule | Schedule 40 |
Max. Pressure | 235 psi |
Item | Saddle Clamp |
Max. Temp. | 73 Degrees F |
Outlet Connection | 1/2 in (F) Socket |
Standards | LPCB |
Gasket Material | EPDM |
Type | Two piece |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Color | White |
Fitting Side C Type | Socket |
Seal Material | EPDM |
Fitting Side C Gender | Female |
Pipe Fitting Material | PVC |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 40, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- LIPPERT Flow Max RV Toilet (2022113192)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 3/4 In (466E-248)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (467E-528SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- Zoro Select Plumbing Accessories