Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 1 In
Mfr # 466E-417
Zoro # G1736506
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 in
- Material PVC
- Required Hole Size (In.) 1 1/8 in
- Max. Temp. 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466E-417
- Zoro # G1736506
- UPC # 54211800775
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 1/8 in |
Overall Length | 5 13/16 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Material | PVC |
Max. Temp. | 73 Degrees F |
Schedule | Schedule 40 |
Type | Two piece |
Gasket Material | EPDM |
Item | Saddle Clamp |
Max. Pressure | 235 psi |
Outlet Connection | 1 in (F) Socket |
Standards | LPCB |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Color | White |
Pipe Fitting Material | PVC |
Specific Fitting Shape | Saddle |
Seal Material | EPDM |
Fitting Side C Gender | Female |
Fitting Side C Type | Socket |
Description
Saddle, PVC, Schedule 40, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 1 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- JMF 3/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506010)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ5)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (467E-420SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (466E-338)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (467E-249SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (867-530SR)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 In (31500025608000)
- Zoro Select Plumbing Accessories