Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 3/4 In
Mfr # 867V-334CSR
Zoro # G1503266
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in, 3/4 in
- Outlet Pipe Size 3/4 in
- Material CPVC
- Type Two piece
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 867V-334CSR
- Zoro # G1503266
- UPC # 54211821114
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in, 3/4 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 7/8 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Saddle, CPVC, Schedule 80, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 3/4 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867V-528CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (466E-530)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (466E-415)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (466E-338)
- Zoro Select Plumbing Accessories