Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 2 In
Mfr # 466E-338
Zoro # G2723716
original price:
$122.39
9% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 2 in
- Material PVC
- Required Hole Size (In.) 2 1/4 in
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466E-338
- Zoro # G2723716
- UPC # 54211800744
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 2 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 4 3/4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Material | PVC |
Schedule | Schedule 40 |
Max. Temp. | 73 Degrees F |
Max. Pressure | 235 psi |
Type | Two piece |
Outlet Connection | 2 in (F) Socket |
Gasket Material | EPDM |
Item | Saddle Clamp |
Standards | LPCB |
Color | White |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Fitting Side C Type | Socket |
Specific Fitting Shape | Saddle |
Fitting Side C Gender | Female |
Pipe Fitting Material | PVC |
Seal Material | EPDM |
Description
Saddle, PVC, Schedule 40, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- B & K/MUELLER INDS(IMPORT) 3/4 Blk Plug (521-804HN)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In (867V-337CSR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- Zoro Select Plumbing Accessories