Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 1 In
Mfr # 867-335SR
Zoro # G3310824
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1 in
- Material PVC
- Required Hole Size (In.) 1 1/8 in
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 867-335SR
- Zoro # G3310824
- UPC # 54211706763
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 1/8 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 1 in |
Details
Material | PVC |
Item | Saddle Clamp |
Schedule | Schedule 80 |
Standards | LPCB |
Gasket Material | EPDM |
Type | Two piece |
Outlet Connection | 1 in FIPT |
Max. Temp. | 73 Degrees F |
Max. Pressure | 235 psi |
Color | Dark Gray |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Pipe Fitting Material | PVC |
Fitting Side C Gender | Female |
Seal Material | EPDM |
Specific Fitting Shape | Saddle |
Fitting Side C Type | NPT |
Description
Saddle, PVC, Schedule 80, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 1 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- PLEDGE Rainshower Scent Multi-Surface Cleaner Liquid 9.7 oz (70790)
- ZORO SELECT 3" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK01)
- ZORO SELECT Flexible Drain Trap Connector, 4.3 psi (DXDTC-150)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In (867V-337CSR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (466E-338)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (467E-249SR)
- Zoro Select Saddle Clamps