Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In
Mfr # 466E-337
Zoro # G0832587
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outlet Pipe Size 1 1/2 in
- Material PVC
- Gasket Material EPDM
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466E-337
- Zoro # G0832587
- UPC # 54211800737
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/2 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 4 3/4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Description
Saddle, PVC, Schedule 40, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- SPRINGER PARTS Joint O-Ring NBR, LKH-25, 35, 45; Replaces Alfa Laval Part# 9611992984 (9611992984SP)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (867-530SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (867-248SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867V-420CSR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (467E-249SR)
- Zoro Select Saddle Clamps