Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 2 In, Outlet 3/4 In
Mfr # 867-248SR
Zoro # G0722102
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 3/4 in
- Material PVC
- Schedule Schedule 80
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 867-248SR
- Zoro # G0722102
- UPC # 54211706664
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 7/8 in |
Overall Length | 3 7/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Material | PVC |
Schedule | Schedule 80 |
Gasket Material | EPDM |
Type | Two piece |
Max. Temp. | 73 Degrees F |
Item | Saddle Clamp |
Outlet Connection | 3/4 in FIPT |
Max. Pressure | 235 psi |
Standards | LPCB |
Color | Dark Gray |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Fitting Side C Type | NPT |
Seal Material | EPDM |
Pipe Fitting Material | PVC |
Fitting Side C Gender | Female |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 80, 2 in, Not Applicable, Not Applicable, 2 in, Not Applicable, Not Applicable, 3/4 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 3 7/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023850)
- NIBCO 3/4 X 100 PEX TUBING RED COIL (U870R100)
- ZORO SELECT Cap, 12 in, Schedule 40, Socket, White (447120)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 In (867-335SR)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- Zoro Select Plumbing Accessories