Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 2 In, Outlet 1 In
Mfr # 867V-249CSR
Zoro # G1908024
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in, 2 in
- Outlet Pipe Size 1 in
- Material CPVC
- Type Two piece
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 867V-249CSR
- Zoro # G1908024
- UPC # 54211821060
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 in, 2 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 1/8 in |
Overall Length | 3 7/16 in |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Saddle, CPVC, Schedule 80, 2 in, Not Applicable, Not Applicable, 2 in, Not Applicable, Not Applicable, 1 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 3 7/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Wax Seal W/Flange (7513)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (467E-420SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (466E-527)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- Zoro Select Plumbing Accessories