Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 2 In, Outlet 1 In
Mfr # 867-249SR
Zoro # G1625951
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in, 2 in
- Outlet Pipe Size 1 in
- Material PVC
- Standards LPCB
- Required Hole Size (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 867-249SR
- Zoro # G1625951
- UPC # 54211796436
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 in, 2 in |
Outlet Pipe Size | 1 in |
Required Hole Size (In.) | 1 1/8 in |
Overall Length | 3 7/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Saddle, PVC, Schedule 80, 2 in, Not Applicable, Not Applicable, 2 in, Not Applicable, Not Applicable, 1 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 3 7/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- MOEN Filter Screen For Filter Housing (104438)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In (867V-337CSR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (466E-527)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- Zoro Select Plumbing Accessories