Shop All Shower & Bathtub Parts
Zoro Select
S Shape Shower Arm and Flange, 8" L
Mfr # 15054
Zoro # G4837730
original price:
$13.49
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With Wall-Mounted Showerheads
- Finish Chrome
- Length 8"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15054
- Zoro # G4837730
- UPC # 091712150541
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 8" |
Size | 8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Arms |
Item | S Shape Shower Arm |
For Use With | Wall-Mounted Showerheads |
Finish | Chrome |
Material of Construction | Brass |
Number of Holes | 0 |
Includes | Flange |
Includes Drain Stopper | No |
Connection Type | NPT |
Includes Handle | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes Valve | No |
Includes Tub Spout | No |
Includes Cartridge | No |
Includes Stem | No |
Includes Check Stop | No |
Features | Zero No. Of Holes |
Includes Trim Plate | No |
Description
S Shape Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Showerheads, For Use with Series Not Specified, Brass, Ez-Flo, 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 5-8/64"-5-44/64" (600)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D Barb Brass Tee (EPXT12)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- Zoro Select Shower & Bathtub Parts