Shop All S Hooks
Zoro Select
S Hook, 9/16 in. Opening, 3-7/16 in.
Mfr # 5LAD2
Zoro # G1895363
original price:
$11.09
5% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 9/16 in
- Width 2 3/4 in
- Finish No Finish
- Working Load Limit 880 lb
- Hook Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LAD2
- Zoro # G1895363
- Country of Origin China
- Category S Hooks
Dimensions
Opening Size | 9/16 in |
Width | 2 3/4 in |
Hook Dia. | 3/8 in |
Hook Height | 3/8 in |
Overall Length | 3 7/16 in |
Eye Inside Dia. | 3/8 in |
Height | 3/8 in |
Length | 3 7/16 in |
Details
Finish | No Finish |
Working Load Limit | 880 lb |
Projection | 2 3/4 |
Hook Eye Inside H | 5/8 in |
Hook Eye Inside W | 3/4 in |
Type | Closed Eye |
Item | S Hook |
Hook Opening | 9/16 in |
Material | 316 stainless steel |
Max. Working Load | 880 lb |
Description
S Hook, Closed Eye, Material 316 Stainless Steel, High Polish Finish, Length 3 7/16 In., Height 3/8 In., Width 2 3/4 In., Hook Opening 9/16 In., Hook Eye Inside H 5/8 In., Hook Eye Inside W 3/4 In., Eye Inside Dia. 3/8 In., Max. Working Load 880 Lb., Projection 2 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- HILLMAN Traditional Key Motorcyle Universal Key Blank for Double Sided - Case of 10 (5967773)
- EZ-FLO EASTMAN ACCESS PANEL 12""X12""WHT (34064)
- CODEL DOORS 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- ZORO SELECT S Hook, 2 in. Opening, PK50 (6108018)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK5 (U17381.000.0350)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- Zoro Select S Hooks