Shop All Bungee Cords & Straps
Zoro Select
S-Hook, 3/4" W, Black
Mfr # 635771765
Zoro # G0213659
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Rubber
- Stretched Bungee Length 45 in
- Color Black
- Bungee Width 3/4 in
- Bungee End Type Custom Hook End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 635771765
- Zoro # G0213659
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 45 in |
Bungee Width | 3/4 in |
Bungee Length | 30 in |
Hook Length | 2 1/2 in |
Overall Width | 3/4 in |
Hook Opening Size | 7/8 in |
Stretch Length - Maximum | 45 in |
Overall Length | 30 in |
Cord Diameter | 11/50 in |
Details
Item | Bungee Strap |
Bungee Material | Rubber |
Item - Bungees | Bungee Strap |
Color | Black |
Bungee End Type | Custom Hook End |
Bungee End Material | Galvanized Steel |
Thickness | 1/4 in |
End Type | S-Hook |
Cord Outer Material | EPDM |
End Material | Steel |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 45 in, Cord Diameter 11/50 in, Overall Length 30 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- PROSOURCE Bungee Cord Flat 17Mmx15In (FH92106-1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- EASYKLIP 2 Black clips & 2 Black 6" Bungee, 4 Pcs (SKB801)
- Zoro Select Bungee Cords & Straps