Shop All Bungee Cords & Straps
Zoro Select
S-Hook, 3/4" W, Black
Mfr # 635765865
Zoro # G0213668
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bungee Material Rubber
- Bungee Width 3/4 in
- Bungee Length 4 in
- Bungee End Type Custom Hook End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 635765865
- Zoro # G0213668
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 3/4 in |
Bungee Length | 4 in |
Stretched Bungee Length | +25% |
Hook Length | 2 1/2 in |
Overall Length | 4 in |
Hook Opening Size | 7/8 in |
Overall Width | 3/4 in |
Stretch Length - Maximum | 5 in |
Cord Diameter | 11/50 in |
Details
Item - Bungees | Bungee Strap |
Item | Bungee Strap |
Color | Black |
Bungee Material | Rubber |
Bungee End Type | Custom Hook End |
Bungee End Material | Galvanized Steel |
Cord Outer Material | EPDM |
End Material | Steel |
Thickness | 1/4 in |
End Type | S-Hook |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 5 in, Cord Diameter 11/50 in, Overall Length 4 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037501)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, SS (BBS12SO)
- Zoro Select Bungee Cords & Straps