Shop All S Hooks
This Product is Discontinued
Zoro Select
S Hook, 3/16 in. Opening, 1-1/4 in. (Discontinued)
Mfr # 06111 7
Zoro # G9796875
This Product is Discontinued
Key Features
- Opening Size 3/16 in
- Overall Length 1 1/4 in
- Width 3/8 in
- Working Load Limit 17 lb
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06111 7
- Zoro # G9796875
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 3/16 in |
Overall Length | 1 1/4 in |
Width | 3/8 in |
Hook Dia. | 3/8 in |
Wire Dia. | 0.114 in |
Details
Working Load Limit | 17 lb |
Finish | zinc plated |
Hook Eye Inside H | 1/2 in |
Hook Eye Inside W | 3/8 in |
Material | Carbon Steel |
Item | S Hook |
Description
S Hook, Steel, Finish Zinc, Wire Dia. 0.114 In., Hook Dia. 3/8 In., Hook Eye Inside H 1/2 In., Hook Eye Inside W 3/8 In., Opening Size 3/16 In., Width 5/8 In., Overall Length 1-1/4 In., Working Load Limit 17 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.