Shop All Crowd Control Post & Ropes
Zoro Select
S-Hook, 2 In., Red, Acetal, Gloss, PK10
Mfr # 50305-10
Zoro # G4334574
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 3/10 in
- Finish Gloss
- Size 2 in
- Material Plastic
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50305-10
- Zoro # G4334574
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 2 3/10 in |
Size | 2 in |
Overall Width | 1 1/8 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Red |
Finish | Gloss |
Material | Plastic |
Application | Outdoor or Indoor |
For Use With | 2 in Chain |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 2 in Chain, Compatible Barrier Chain, Color Red, Overall Height Not Applicable, Overall Length 2 3/10 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- ERGODYNE Ergodyne Chill-Its® Evaporative Cooling Triangle Hat, Lime, 12331 (12331)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- Zoro Select Crowd Control Post & Ropes