Shop All S Hooks
Zoro Select
S Hook, 2 in. Opening, PK50
Mfr # 6108018
Zoro # G3562441
product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 50 for $264.50
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$264.50
Free 30-Day Returns
Key Features
- Opening Size 2 in
- Basic Hook Material Carbon Steel
- Finish Bright
- Hook Finish Bright
- Working Load Limit 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6108018
- Zoro # G3562441
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 2 in |
Details
Hook Item | S Hook |
Basic Hook Material | Carbon Steel |
Finish | Bright |
Hook Finish | Bright |
Working Load Limit | 150 lb |
Material | Carbon Steel |
Item | S Hook |
Description
S Hook, Opening Size 2 In., Working Load Limit 150 lb., Finish Bright, Material Carbon Steel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- AMERIMAX HOME PRODUCTS Lw Prfl Downspout Ext Kt (4601)
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- ZORO SELECT S Hook, 5/16 in. Opening, 1-3/4 in., PK10 (U17381.000.0175)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- Zoro Select S Hooks