Shop All Crowd Control Post & Ropes
Zoro Select
S-Hook, 2-13/16 in. L x 1-1/2 in. W Size
Mfr # PRC242YL
Zoro # G4036448
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 13/16 in L x 1 1/2 in W
- Color Yellow
- Overall Length 2 13/16 in
- Material Polyethylene
- For Use With Plastic Stanchion Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PRC242YL
- Zoro # G4036448
- UPC # 846642016746
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 13/16 in L x 1 1/2 in W |
Overall Length | 2 13/16 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Yellow |
Material | Polyethylene |
For Use With | Plastic Stanchion Posts |
Application | Tag Hanging Accessory |
Finish | Zinc-Plated |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With Plastic Stanchion Posts, Compatible Barrier Chain, Color Yellow, Overall Height 1 in, Overall Length 2 13/16 in, Overall Width 1 1/2 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Zinc-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- MONTOUR LINE Red Plastic Chain Master Link, 2 in (CH-ML-20-RD)
- Zoro Select Crowd Control