Shop All S Hooks
Zoro Select
S Hook, 1/8 in. Opening, 3/4 in., PK50
Mfr # U17380.000.0075
Zoro # G2535705
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 1/8 in
- Width 3/8 in
- Finish zinc plated
- Working Load Limit 7 lb
- Hook Eye Inside H 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17380.000.0075
- Zoro # G2535705
- Country of Origin Multiple
- Category S Hooks
Dimensions
Opening Size | 1/8 in |
Width | 3/8 in |
Overall Length | 3/4 in |
Wire Dia. | 0.079 in |
Length | 3/4 in |
Details
Finish | zinc plated |
Working Load Limit | 7 lb |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 7/32 in |
Hardware | Not included |
Max. Working Load | 7 lb |
Item | S Hook |
Material | Steel |
Hook Opening | 1/8 in |
Description
S Hook, Material Steel, Finish Zinc, Wire Dia. 0.079 In., Hook Eye Inside H 1/4 In., Hook Eye Inside W 7/32 In., Opening Size 1/8 In., Width 3/8 In., Overall Length 3/4 In., Working Load Limit 7 lb., Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- ZORO SELECT S Hook, 2 in. Opening, PK50 (6108018)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- PENTALIFT S-Hooks, Strap Hook (087-0004)
- Zoro Select S Hooks