Shop All S Hooks
Zoro Select
S Hook, 15/32 in. Opening, 3 in.
Mfr # 5LAD1
Zoro # G1705295
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Size 13/32 in
- Width 13/32 in
- Finish No Finish
- Working Load Limit 660 lb
- Hook Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LAD1
- Zoro # G1705295
- Country of Origin China
- Category S Hooks
Dimensions
Opening Size | 13/32 in |
Width | 13/32 in |
Hook Dia. | 13/32 in |
Overall Length | 2 15/16 in |
Eye Inside Dia. | 15/32 in |
Length | 2 15/16 in |
Details
Finish | No Finish |
Working Load Limit | 660 lb |
Projection | 2 1/4 |
Hook Eye Inside W | 7/16 in |
Type | Closed Eye |
Material | 316 stainless steel |
Hook Opening | 13/32 in |
Item | S Hook |
Max. Working Load | 660 lb |
Description
S Hook, Closed Eye, Material 316 Stainless Steel, High Polish Finish, Length 3 In., Height 5/16 In., Width 2 1/4 In., Hook Opening 15/32 In., Hook Eye Inside H 7/16 In., Hook Eye Inside W 5/8 In., Eye Inside Dia. 15/32 In., Max. Working Load 660 Lb., Projection 2 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Pins 5, PK50 (100-C-NS)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- LAUREY 1 3/8" Porcelain Knob, Bouquet Design (1442)
- ZORO SELECT S Hook, 3/32 in. Opening, 3/4 in., PK25 (U17381.000.0075)
- ZORO SELECT S Hook, 5/16 in. Opening, 2-1/8 in., PK10 (U17381.000.0212)
- ZORO SELECT S Hook, 13/64 in. Opening, 1 in., PK25 (U17381.000.0100)
- ZORO SELECT 3/4" Cam-Alloy® S-Hook, Bright (5611205)
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK5 (U17381.000.0350)
- ZORO SELECT S Hook, 1/8 in. Opening, 3/4 in., PK50 (U17380.000.0075)
- HERITAGE S-Hook, .177"x 2-7/8" Zinc (SHOOK-013)
- Zoro Select S Hooks