Shop All S Hooks
Zoro Select
S Hook, 13/64 in. Opening, 1 in., PK25
Mfr # U17381.000.0100
Zoro # G3054231
product price: $5.85
/pk 25, $0.23/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Size 13/64 in
- Width 1/2 in
- Finish No Finish
- Working Load Limit 16 lb
- Hook Eye Inside H 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17381.000.0100
- Zoro # G3054231
- Country of Origin Multiple
- Category S Hooks
Dimensions
Opening Size | 13/64 in |
Width | 1/2 in |
Overall Length | 1 in |
Wire Dia. | 0.104 in |
Length | 1 in |
Details
Finish | No Finish |
Working Load Limit | 16 lb |
Hook Eye Inside H | 5/16 in |
Hook Eye Inside W | 11/32 in |
Hardware | Not included |
Hook Opening | 13/64 in |
Material | 18-8 (304) Stainless Steel |
Item | S Hook |
Description
S Hook, Material Stainless Steel, Wire Dia. 0.104 In., Hook Eye Inside H 5/16 In., Hook Eye Inside W 11/32 In., Opening Size 13/64 In., Width 1/2 In., Overall Length 1 In., Working Load Limit 16 lb., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tandem Roller Assy 1-1/4 Steel (9-355)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- TRIMLITE 28"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 49/16" LH Prehung Matte (2468pri8433GLLH10B4916)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9600A-84)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- ZORO SELECT 3/4" Cam-Alloy® S-Hook, Bright (5611205)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- HERITAGE S-Hook, .177"x 2-7/8" Zinc (SHOOK-013)
- Zoro Select S Hooks