Shop All Traffic Barricades
Zoro Select
Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow
Mfr # Y10X60
Zoro # G6299925
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Width 120"
- Reflector Depth No Reflector
- Overall Height 720 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Y10X60
- Zoro # G6299925
- Country of Origin Viet Nam
- Category Traffic Barricades
Dimensions
Height | 720" |
Width | 120" |
Reflector Depth | No Reflector |
Overall Height | 720 in |
Diameter | 60" |
Reflector Width | No Reflector |
Depth | 10" |
Reflector Height | No Reflector |
Dimensions (L x W) | 60 ft x 10 ft |
Dimensions (W x L) | 10 ft x 60 ft |
Details
Item | Runway Closure Marker |
Color | Yellow |
Material | Polyethylene |
Post Material | Polyethylene |
Thickness | 8 mil |
Reflector Material | No Reflector |
Tape/Decal Color | Yellow |
Features | Waterproof, Reinforced Hems |
Reflective | No |
Reflector Color | No Reflector |
Brand & Series | GRAINGER APPROVED |
Description
Runway Closure Marker, Width 10 ft, Material Polyethylene, Length 60 ft, Color Yellow, Reflective No, Features Laminated, Plastic Grommets Every 3 ft, UV Treated 1000 Denier, Thickness 8 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74204)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- SIGNMISSION OSHA Sign, Employees Must Wear Hard Hats With Symbol, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11979)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36" (TC-ED-36RB)
- Zoro Select Traffic Safety