Shop All Carbon Steel Pipe Fittings
Zoro Select
Run Tee, Carbon Steel, 9/16-18, JIC, PK2
Mfr # 5RLN2
Zoro # G2339587
product price: $6.79
/pk 2, $3.40/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 9/16"-18
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLN2
- Zoro # G2339587
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 9/16"-18 |
Pipe Size (Fittings) | 9/16"-18 |
Pipe Size | 9/16 in |
Fitting Side A Nominal Pipe Size | 9/16 in |
Fitting Side B Nominal Pipe Size | 9/16 in |
Fitting Side C Nominal Pipe Size | 9/16 in |
Fitting Pipe Size | 9/16 in x 9/16 in x 9/16 in |
Fitting Thread Size B | 9/16 in -18 |
Thread Size | 9/16-18 |
Fitting Thread Size A | 9/16 in -18 |
Fitting Thread Size C | 9/16 in -18 |
Description
Run Tee, Carbon Steel, Zinc Plated, 9/16 in, JIC, 18, 9/16 in -18, 9/16 in, JIC, 18, 9/16 in -18, 9/16 in, JIC, 18, 9/16 in -18, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Temperature Limit Stop Kit (103689)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-030)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- Zoro Select Carbon Steel Pipe Fittings