Shop All Carbon Steel Pipe Fittings
Zoro Select
Run Tee, Carbon Steel, 1/2-20, JIC, PK2
Mfr # 5RLN1
Zoro # G2339596
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLN1
- Zoro # G2339596
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-20 |
Pipe Size (Fittings) | 1/2"-20 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size B | 1/2 in -20 |
Fitting Thread Size C | 1/2 in -20 |
Fitting Thread Size A | 1/2 in -20 |
Thread Size | 1/2-20 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Run Tee, Carbon Steel, Zinc Plated, 1/2 in, JIC, 20, 1/2 in -20, 1/2 in, JIC, 20, 1/2 in -20, 1/2 in, JIC, 20, 1/2 in -20, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- GROHE Universal Pull Out Spray Oil Rubbed Bron (46875ZB0)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- Zoro Select Fittings