Shop All Carbon Steel Pipe Fittings
Zoro Select
Run Tee, Carbon Steel, 1-5/16-12, JIC
Mfr # 5RLN5
Zoro # G1865608
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1-5/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLN5
- Zoro # G1865608
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/16"-12 |
Pipe Size (Fittings) | 1-5/16"-12 |
Pipe Size | 1 5/16 in |
Fitting Thread Size A | 1 5/16 in -12 |
Fitting Pipe Size | 1 5/16 in x 1 5/16 in x 1 5/16 in |
Fitting Side C Nominal Pipe Size | 1 5/16 in |
Fitting Thread Size C | 1 5/16 in -12 |
Fitting Side B Nominal Pipe Size | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 5/16 in |
Fitting Thread Size B | 1 5/16 in -12 |
Thread Size | 1-5/16-12 |
Description
Run Tee, Carbon Steel, Zinc Plated, 1 5/16 in, JIC, 12, 1 5/16 in -12, 1 5/16 in, JIC, 12, 1 5/16 in -12, 1 5/16 in, JIC, 12, 1 5/16 in -12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Temp. Control (SP11805)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820STSS-001)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- Zoro Select Carbon Steel Pipe Fittings