Shop All Brass Pipe Fittings
Zoro Select
Run Tee, Black Zinc-Plated Brass, 3/8 in
Mfr # ZUSA-PF-9115
Zoro # G100424611
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Run Tee
- Pipe Fitting Material Brass
- Pipe Size 3/8 in
- Pipe Fitting Connection Type Female NPTF x Male NPTF
- Application Air, Natural Gas, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9115
- Zoro # G100424611
- UPC # 193005129347
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Run Tee, Brass, Black Zinc-Plated, Class Class 1000, 3/8 in, Female, NPTF, 18, 3/8 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- MOEN AER KIT (186922SRN)
- RON-VIK Line Strainer, 3/4", FNPT, 125 deg.F (5733390)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/2" Pipe Size (706116-08)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK (6AYU8)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYT0)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size (706110-1612)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10589)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- Zoro Select Fittings