Shop All Brass Pipe Fittings
Zoro Select
Run Tee, Black Zinc-Plated Brass, 1/4 in
Mfr # ZUSA-PF-9114
Zoro # G900424637
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Run Tee
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Non-Potable Water, Oil
- Pipe Size 1/4 in
- Standards ANSI B1.20.1, ASME B31.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9114
- Zoro # G900424637
- UPC # 193005129330
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Run Tee, Brass, Black Zinc-Plated, Class Class 1000, 1/4 in, Female, NPTF, 18, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (447010BC)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- RHEEM Tube, Pilot (AM36950D)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 1" Pipe Size (22UL45)
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6RCX7)
- BARJAN 7443252 Extension Nipple; Brass (07443252)
- Zoro Select Brass Pipe Fittings