Shop All Dock Wheel Chocks
Zoro Select
Rumble Strip, 6 ft, Red
Mfr # 8003708110
Zoro # G3852554
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Alloy
- Width 4 in
- Height 1/2 in
- Color Red
- Parking Curb Installation Method Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8003708110
- Zoro # G3852554
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 4 in |
Height | 1/2 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Description
Rumble Strip, Product Type Rumble Strip, Height 1/2 in, Length 6 ft, Installation Method Epoxy, Asphalt Adhesive, Installation Type Permanent, Width 4 in, Color Red, Installation Surface Asphalt, Material Thermoplastic Alloy, Number of Cable Channels 0, Number of Installation Holes 0, Traffic Speed Rating 0 to 45 mph, Includes Cable Channel No, Includes Installation Hardware No, Maximum Weight Capacity 2,500 lb, Tensile Strength 2,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- VESTIL Extruded Rubber Fender Bumper (M-6-36)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMRECOVERYSTRAP -3X30' (88924)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW82)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- Zoro Select Dock Wheel Chocks