Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Viton, 1/8"Thick, 12"x12", 70A
Mfr # BULK-RS-V75-24
Zoro # G3481931
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-24
- Zoro # G3481931
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8553-M)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 3/4 In, 6 Ft (2HGZ2)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 12"x12", 70A (BULK-RS-V75-23)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ZORO SELECT 1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A (BULK-RS-N80MIL-30)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A (BULK-RS-S30-19)
- Zoro Select Rubber Sheets & Strips