Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Viton, 1/4"Thick, 36"x2", 70A
Mfr # BULK-RS-V75-262
Zoro # G2684464
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-262
- Zoro # G2684464
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Overall Length | 36 in |
Nominal Size | 2 in x 36 in |
Overall Width | 2 in |
Description
Viton Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A (BULK-RS-SBR75-141)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x2", 70A (BULK-RS-V75-232)
- ZORO SELECT Rubber Strip, Viton, 1/32"Th, 36"x2", 70A (BULK-RS-V75-252)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-100)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- Zoro Select Rubber Sheets & Strips