Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A
Mfr # BULK-RS-S40-807
Zoro # G2557615
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-807
- Zoro # G2557615
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A (BULK-RS-S40-814)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A (BULK-RS-S40-828)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A (BULK-RS-S40-819)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (BULK-RS-SBR75-170)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-863)
- Zoro Select Rubber Sheets & Strips