Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Hypalon, 3/32"Th, 36"x4", 60A
Mfr # BULK-RS-HPN60-27
Zoro # G2504677
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-HPN60-27
- Zoro # G2504677
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Width | 4" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 4 in |
Nominal Size | 4 in x 36 in |
Description
Hypalon Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft (2EYU9)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ONLINEMETALS 4" x 4" x 0.25" Stainless Angle 304/304L (30)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x4", 60A (BULK-RS-HPN60-28)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-NHS50-12)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-245)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A (BULK-RS-E80MIL-20)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- Zoro Select Rubber Sheets & Strips