Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A
Mfr # BULK-RS-NAT40-351
Zoro # G2671803
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-351
- Zoro # G2671803
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Natural Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x2", 40A (BULK-RS-NAT40-356)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.25", Black (BULK-RS-N40-201)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Rubber Strip, EPDM, 3/16"Thick, 36"x2", 60A (BULK-RS-E60-894)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- Zoro Select Rubber Sheets & Strips