Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, 1/8" Thickness, 1/2" W
Mfr # BULK-RS-S40-167
Zoro # G7275468
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1/2 in
- Rubber Length 10 ft
- Rubber Properties High Temperature, Low Compression Set
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-167
- Zoro # G7275468
- UPC # 193005113964
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/2 in |
Rubber Length | 10 ft |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Nominal Size | 1/2 in x 10 ft |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1/2 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-S40-127)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-S40-157)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-N50-129)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 70A (BULK-RS-E70MIL-17)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-N50-98)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-BHS40-9)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- Zoro Select Rubber Sheets & Strips