Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, 1/16" Thickness, 1/4" W
Mfr # BULK-RS-S40-126
Zoro # G7275355
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1/4 in
- Rubber Length 10 ft
- Rubber Properties High Temperature, Low Compression Set
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-126
- Zoro # G7275355
- UPC # 193005113513
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/4 in |
Rubber Length | 10 ft |
Overall Width | 1/4 in |
Overall Length | 10 ft |
Nominal Size | 1/4 in x 10 ft |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/4 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333HT-100)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick (BULK-PS-PP-319)
- ZORO SELECT Viton Ball, 1/2 in, Black, Standard Grade (BULK-RB-V70-5)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x6", 70A (BULK-RS-SBR75-153)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-923)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 50A (BULK-RS-H50-941)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-25)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- Zoro Select Rubber Sheets & Strips