Zoro Select

Rubber Strip, 1/16" Thickness, 1/2" W


product price: $21.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rubber Width 1/2 in
  • Rubber Length 10 ft
  • Rubber Properties High Temperature, Low Compression Set
  • Rubber Material Silicone
  • Rubber Color Red
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 1/2 in
Rubber Length 10 ft
Overall Width 1/2 in
Overall Length 10 ft
Nominal Size 1/2 in x 10 ft

Description

Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.