Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 3/8"Thick, 12"x12", 50A
Mfr # BULK-RS-S50FDA-307
Zoro # G3025942
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-307
- Zoro # G3025942
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-69)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 50A (BULK-RS-S50FDA-305)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-24)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-306)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-NHS30-103)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-H60-16)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length (20-114)
- Zoro Select Rubber Sheets & Strips