Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 3/32"Thick, 36"x12", 30A
Mfr # BULK-RS-S30-27
Zoro # G2716341
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-27
- Zoro # G2716341
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 12" |
Nominal Size | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-13)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-206)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-NHS30-31)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-244)
- ZORO SELECT 3/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-57)
- Zoro Select Rubber Sheets & Strips