Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 3/32"Thick, 12"x12", 60A
Mfr # BULK-RS-S60-240
Zoro # G2896476
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-240
- Zoro # G2896476
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-23)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-51)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1014)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A (BULK-RS-H50-1017)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 36" Width x 12" Length (20-104)
- Zoro Select Rubber Sheets & Strips