Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 3/32"Thick, 12"x12", 50A
Mfr # BULK-RS-S50FDA-305
Zoro # G2951392
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-305
- Zoro # G2951392
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Yellow (1001315Y)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-306)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 50A (BULK-RS-S50FDA-276)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-23)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-E60-94)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A (BULK-RS-N30-121)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-207)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- Zoro Select Rubber Sheets & Strips